Shop All Welding Gloves
Steiner
Stick Welding Gloves, Cowhide Palm, L, PR
Mfr # 2119B-L
Zoro # G8370918
product price: $13.39
/pr
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Cuff Material Cowhide
- Application Stick
- Size L
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 2119B-L
- Zoro # G8370918
- UPC # 690830211921
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 14" |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Cuff Material | Cowhide |
Application | Stick |
Cuff Style | Gauntlet |
Glove Back Material | Split Cowhide |
Palm Material | Cowhide |
Thumb Style | Straight |
Grade of Leather | Grain |
Color | Brown |
Cuff | Gauntlet |
Palm Construction | Double Reinforced |
Lining | Cotton/Foam |
Back Material | Split Cowhide Leather |
Leather Grade | B |
Leather Glove Liner Type | Cotton/Foam |
Description
Cowhide,Stick Welding Gloves,L,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Polyurethane Coated Gloves, Palm Coverage, White, XL, 12PK (33-125/XL)
- MAGID TREX Rebel Series TRX818 Goatskin Premium HyperonLined Driver Impact GloveCut Level A4 (TRX818XL)
- NMC Danger Hot Sign - Bilingual, ESD51RB (ESD51RB)
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN171)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (02209-L)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119Y-KSC-L)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, L, PR (7500-L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0260-M)
- TILLMAN Gloves, PR (49L)
- Steiner Gloves & Hand Protection