Shop All Flux Removers
Steiner
Steiner STI-37246-NG 4 x 6 ft. Welding Spatter Shield Welding Blanket; Gold
Mfr # STI-37246-NG
Zoro # G404152456
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # STI-37246-NG
- Zoro # G404152456
- UPC # 690830302469
- Country of Origin China
- Category Flux Removers
Description
Features
- For light duty, general welding applications with light sparks and minimal spatter
- 18 oz. heat cleaned tan fiberglass Protects against sparks on vertical plane only
- Grommeted on all four sides, 24" apart FM approved
- Color: Gold
- Size: 4' x 6'
- Dimension: 11" x 10.5" x 2"
- Thickness: 0.35"
- Temperature Rating: 1000 deg F
- Weight: 4.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 9OZ Aero Power Lube (5005)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/16 In, 1 lb. (41R225)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- ARC-ZONE Monster16 Double Replacement Nozzle for 3/32" Electrodes (A-MN16-332x2)
- TECHSPRAY Flux Remover, 16 oz. Size, Aerosol (1631-16SB)
- CHEMTRONICS Flux-Off Lead Free, lead-free flux remover (ES1697)
- STEINEL Steinel 09030 Quarter Moon Knife (9030)
- VERTREL Solvent Flux, 12 oz. (VERTREL SMT)
- WESTERN ENTERPRISES Western Enterprises 312-CO-5 Fiber Washer (312-CO-5)
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- ALPHA METALS Alpha Metals AM23945 General purpose Silver Solder; 8 oz. .125 (380363)
- Steiner Flux Removers