Shop All Welding Aprons
Steiner
Split Leg Welding Bib Apron, Lthr, 42x24In
Mfr # 12170
Zoro # G1583084
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 42 in
- Color Brown
- Material Leather
- Fabric Weight 3 oz/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 12170
- Zoro # G1583084
- UPC # 690830121701
- Country of Origin United States
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 42 in |
Width | 24 in |
Description
Adjustable Locations Neck, Waist, Apron Type Split Leg Apron, Color Brown, Fabric Weight 3 oz/sq ft, Features Made in USA of Domestic Leather, Grommet Material Brass, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets Yes, Includes Sleeves No, Leather Grade Premium, Leather Process Split, Leg Closure Adjustable Strap, Length 42 in, Material Leather, Neck Closure Ties, Number of Pockets 0, Passes ASTM F6413 Flame Test Not Applicable, Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 130)
- ACCUFORM Fire Blanket Sign, 6X8-1/2" (PSP606)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-EG_12x18 (T1-5322-EG_12x18)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 22.5 in Length, Black, L (KBKB1T22)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- STEINER Side Split, Cowhide Bib, 20" (82111)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- STEINER Cowhide Bib, For 9210 Cape Sleeves, 19" (92115)
- MCR SAFETY Leather Welding Waist Apron 24X 24 (38324MW)
- Steiner Workwear and Protective Clothing