Shop All Welding Aprons
Steiner
Side Split, Cowhide Bib, 20"
Mfr # 82111
Zoro # G8370087
product price: $18.29
/ea
Sold in multiples of 10 for $182.90
$182.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19"W x 20"L
- Length 20"
- Color Bourbon
- Material Leather
- Application Clothing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 82111
- Zoro # G8370087
- UPC # 690830004202
- Country of Origin China
- Category Welding Aprons
Dimensions
Size | 19"W x 20"L |
Length | 20" |
Details
Item | Side Split,Cowhide Bib,20" |
Color | Bourbon |
Material | Leather |
Application | Clothing |
Description
Side Split,Cowhide Bib,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152493)
- MAGID MultiMaster T103 10 oz Clute Pattern Wing Thumb Canvas Gloves, 12PK (T103J)
- 3M Marking Tape, Roll, 3In W, Black/Ylw, PK12 (5702)
- STEINER Split Leg Welding Bib Apron, Lthr, 42x24In (12170)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- STEINER Welding Bib Apron, 24In L x 42In W (92166)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, L (9213-L)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- STEINER Waste-Apron Welding 24 In. x 24 In. (92160)
- MAGID Weld Pro 24 x 48 Tan Leather BibStyle Apron (100T-48)
- Steiner Welding Aprons