Shop All Stem Casters
Steiner
Protect-O-Screens (R) Caster Kit 2", 70 lb., Pk4
Mfr # 54604
Zoro # G1873566
product price: $25.29
/pk 4, $6.32/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Core Material Steel
- Caster Raceway Double Ball
- Stem Length 1 in
- Caster Product Group Swivel Caster
- Core Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 54604
- Zoro # G1873566
- UPC # 690830009474
- Country of Origin China
- Category Stem Casters
Dimensions
Stem Length | 1 in |
Stem Dia. | 3/8 in |
Wheel Dia. | 2 in |
Overall Height | 2.6 in |
Caster Thread Size | 3/8-16 |
Wheel Width | 7/8 in |
Caster Stem Size | 3/8"-16 x 1 in |
Thread Size | 3/8"-16 |
Mounting Height | 2 5/8 in |
Compatible Frame Size | 3/4 in |
Compatible Pipe Diameter | 3/4 in |
Dimensions | 2.6 in H |
Wheel Diameter | 2 in |
Description
Welding Screen Accessories, Product Type Swivel Caster Kit, Compatible Pipe Diameter 3/4 in, Overall Height 2.6 in, Color Black, Compatible with Manufacturer Model Number 54600, Finish Zinc Plated, Material Rubber, Steel, Wheel Diameter 2 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- CROSBY Eye Hook, Alloy Steel, 4000 lb., Gold (1022402)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 66 in U/W (20EP66-R)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 4 in, 176 lb (1G191)
- STEINER Swivel Stem Caster, Rubber, 2 in., 70 lb. (54606)
- LEGACY HOSE ZILLA WHIP 1/2"x4' SWVL NPT (LMHFZ1204YW4S)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb. (32J852)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-RED-4-TLB-2-112)
- ZORO SELECT Swivel Stem Caster, Polyurethane, 5 in., 300 lb. (20TM20)
- SERVICE CASTER 2 Inch Bright Brass Hooded 5/16 Inch Threaded Stem Ball Caster SCC, 4PK (SCC-TS01S20-POS-BB-516-4)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel 3/4 Inch Square Stem Caster Total Lock Brake (SCC-SQTTL20S615-PHSHT-34)
- Steiner Casters