Shop All Welding Screens
Steiner
Protect-O-Screens (R) 8 ft. Wx6 ft., Orange
Mfr # 538-6X8
Zoro # G0158532
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.014"
- Material Transparent Vinyl
- Protective Thickness 0.014 in
- Protective Height 6 ft
- Withstand Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 538-6X8
- Zoro # G0158532
- UPC # 690830538868
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Height | 6 ft. |
Protective Width | 8 ft |
Width | 8 ft. |
Overall Height | 6 ft |
Screen Width | 0.014 in |
Overall Width | 8 ft |
Panel Height | 6 ft |
Frame Tube Size | 3/4 in |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Mild Steel, ER70S-2, .035" x 36" (S2035)
- TWECO Tweco 358-1320-1100 22 Series Torch Gun Nozzle Insulator|Tw 32 Insulator1320-1100 (358-1320-1100)
- SUMNER Rubber Wheel Roller Head, PR (783152)
- ESAB Tig Welder, Renegade Series, 208 to 460V AC, 300 Max. Output Amps, 300A @ 32V, 60% Rated Output (0445100881)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange (538HD-6X10)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (522HD-8X8)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (322-6X8)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- Steiner Welding Screens