Shop All Welding Screens
Steiner
Protect-O-Screens (R) 8 ft. Wx6 ft., Orange
Mfr # 338-6X8
Zoro # G0158453
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards California Fire Marshal Approved
- Width 8 ft.
- Welding Protection Sub-Category Curtains
- Protective Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 338-6X8
- Zoro # G0158453
- UPC # 690830338864
- Country of Origin China
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Width | 8 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 8 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Orange, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Welding Handle (WH550)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1104-5)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- COUGARTRON Weld Cleaning Fluid, Bottle, 1 gal (WELC3175)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (538HD-6X6)
- STEINER Welding Strip Curtain, 8 x 6 ft., Blue, PVC (83421B)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- STEINER Welding Screens, 8 ft H, 8 ft L, Black (500HD-8X8)
- STEINER Single Leg Caster For H D Welding Screens (54601HD)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- Steiner Welding Screens