Shop All Welding Screens
Steiner
Protect-O-Screens (R) 8 ft. Wx6 ft., Olive
Mfr # 501-6X8
Zoro # G0158541
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Easy-Slide Connection
- Grommet Placement 12 in Centers on Four Sides
- Thickness 0.025"
- Standards California Fire Marshal Approved, CPAI-84, NFPA 701
- Material Cotton Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 501-6X8
- Zoro # G0158541
- UPC # 690830501862
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 8 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Overall Height | 6 ft |
Frame Tube Size | 3/4 in |
Screen Width | 0.025 in |
Panel Height | 6 ft |
Overall Width | 8 ft |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Terminal Connector, LC10 Receptacle (TE-1AF)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- LINCOLN ELECTRIC MAGNUM PTA-17 TIG TORCH (12.5FT 1PC) (K1782-1)
- PLATO Solder Tip, Screwdriver, 0.093 In/2.4 mm (EW-305)
- STEINER Casters For H D Welding Screens (54606HD)
- STEINER Pipe Mounting System, For 2 In Dia Pipes (47301)
- STEINER Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray (332-60-25GR)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (338-6X8)
- JACKSON SAFETY Welding Curtain, Wilson, 8 ft W, 0.014 Inch THK, Green (36304)
- Steiner Welding Screens