Shop All Welding Screens
Steiner
Protect-O-Screens (R) 8 ft. Wx6 ft., Olive
Mfr # 301-6X8
Zoro # G0158462
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Duck
- Thickness 0.025"
- Protective Material Cotton Duck
- Protective Thickness 0.025 in
- Width 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 301-6X8
- Zoro # G0158462
- UPC # 690830301868
- Country of Origin India
- Category Welding Screens
Dimensions
Width | 8 ft. |
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Cotton Duck, Curtain Material Coating Cotton Duck, Maximum Temperature 350 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Olive Green, Curtain Material Weight 12 oz/sq yd, Curtain Material Thickness 0.64 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards CPAI-84, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-225MFC)
- WELLER Soldering Tip, Long Conical, 13/32in. (T0054471499)
- ALCOTEC ER4043 3/64 16# Spool Alum MIG Wire (404316047)
- BLUE DEMON Gas Shield MetalCore Weld Wire, .035x33lb (E70C-6M-035-33)
- STEINER Welding Curtain, 8 ft. W x 6 ft. H, 150Deg (533HD-6X8)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (73422B)
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- STEINER Clear Vinyl Curtain, 72"X81Yd Roll (339-72R)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- TMI Replacement 12" x 12' Scratch Resistant Ribbed Clear Strip for Strip Curtains (000-786CP19)
- Steiner Welding Screens