Shop All Welding Screens
Steiner
Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow
Mfr # 334-60-25GR
Zoro # G0157552
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards California Fire Marshal Approved
- Thickness 0.014"
- Material Weight 13 oz/sq yd
- Width 75 ft.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 334-60-25GR
- Zoro # G0157552
- UPC # 690830634256
- Country of Origin China
- Category Welding Screens
Dimensions
Width | 75 ft. |
Protective Height | 5 ft |
Height | 5 ft. |
Protective Width | 75 ft |
Curtain Height | 5 ft |
Curtain Width | 75 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain Roll, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 5 ft, Curtain Width 75 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Cable Connector, Male/Female 1MPC (1UYF4)
- METAL MAN Small Cylinder Cart (CCSM)
- HOBART WELDING PRODUCTS MILLER AirForce 40i Plasma Cutter (500576)
- AMERICAN TORCH TIP Cutting Tip, size 4 (4202-4)
- STEINER Casters For H D Welding Screens (54600HD)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (538HD-6X6)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- STEINER Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray (332-60-25GR)
- STEINER Welding Screens, 8 ft H, 8 ft L, Black (500HD-8X8)
- Steiner Welding Screens