Shop All Welding Screens
Steiner
Protect-O-Screens (R) 75 ft. Wx5 ft., Orange
Mfr # 338-60-25GR
Zoro # G0157561
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Material Weight 13 oz/sq yd
- Welding Protection Sub-Category Curtains
- Protective Material Transparent Vinyl
- Width 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 338-60-25GR
- Zoro # G0157561
- UPC # 690830638254
- Country of Origin China
- Category Welding Screens
Dimensions
Width | 75 ft. |
Protective Width | 75 ft |
Protective Height | 5 ft |
Height | 5 ft. |
Curtain Width | 75 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 5 ft |
Description
Welding Curtain Roll, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 5 ft, Curtain Width 75 ft, Curtain Material Color Orange, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC CUP, SHIELD XT 30/40 (249932)
- PLATO Tip Cleaning Sponge (CS-14M)
- MAG-MATE Weld Rod Tube Holders (WRTH02MX30)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP2744-116T)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (538-4X6)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532HD-6X10)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (339-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Blue (22RN78)
- Steiner Welding Screens