Shop All Welding Screens
Steiner
Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray
Mfr # 332-60-25GR
Zoro # G0157543
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Protective Material Transparent Vinyl
- Grommet Placement 12 in Centers on One Side
- Protective Color Gray
- Welding Protection Sub-Category Curtains
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 332-60-25GR
- Zoro # G0157543
- UPC # 690830632252
- Country of Origin China
- Category Welding Screens
Dimensions
Height | 5 ft. |
Protective Height | 5 ft |
Width | 75 ft. |
Protective Width | 75 ft |
Curtain Width | 75 ft |
Curtain Height | 5 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain Roll, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 5 ft, Curtain Width 75 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 10' Extension Propane Gas Hose, 350 PSI Rated (24200)
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- WALTER SURFACE TECHNOLOGIES PACKAGED 110X90MM COVER PLATE (04-OP)
- HONEYWELL NORTH Miller AirCore„¢ Harness, Quick-Connect Buckle, Green, AC-QC/UGN (AC-QC/UGN)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (338-6X6)
- STEINER Welding Screen, 6 ft W, 4 ft, Charcoal Gray (532HD-4X6)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (73411B)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (538-6X6)
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- STEINER Welding Screen, 8 ft. W, 6ft, 0.016 in., Red (584HD-338F-6X8)
- TILLMAN Lg Grn Fr Cape (6221L)
- Steiner Welding Screens