Shop All Welding Screens
Steiner
Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray
Mfr # 332-6X6
Zoro # G0158523
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.014"
- Features Finished Hems, Reduces The Visible Flash and Allows Light Into The Work Area, Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby
- Height 6 ft.
- Protective Color Gray
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 332-6X6
- Zoro # G0158523
- UPC # 690830332664
- Country of Origin China
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Width | 6 ft. |
Protective Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 6 ft |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8EMC)
- LINCOLN ELECTRIC Welding Beanie - Black, Extra Large - Model No. KH823 Extra Large (LI379772)
- BERNZOMATIC Torch Head Jumbo Flame (361473)
- POWERWELD Replacement Outer Lens for PWH9843 and PWH9855 Series Helmets (PWHL1)
- STEINER Protect-O-Screens (R) 6 ft Wx6 ft, Charcoal Gray (532-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (333-6X10)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (325-6X6)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- Steiner Welding Screens