Shop All Welding Screens
Steiner
Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray
Mfr # 332-4X6
Zoro # G2045583
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Curtains
- Grommet Placement 12 in Centers on Four Sides
- With Grommet / Without Grommet With Grommet
- Material Vinyl
- Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 332-4X6
- Zoro # G2045583
- UPC # 690830332466
- Country of Origin China
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 4 ft |
Width | 4 ft. |
Curtain Width | 6 ft |
Curtain Height | 4 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 4 ft, Curtain Width 6 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Spool Cover (132526)
- LINCOLN ELECTRIC Stick Electrode, E7024, 3/16", 18 L, 50 lb (ED010366)
- AMERICAN BEAUTY TOOLS Solder Pot, 2.5 Lbs, 320w, 850 F (600)
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532HD-6X10)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- STEINER Yellow Welding Curtain, 72"X81Yd Roll (334-72R)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (334-6X10)
- Steiner Welding Screens