Shop All Welding Screens
Steiner
Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow
Mfr # 334-6X6
Zoro # G0158496
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Protective Thickness 0.014 in
- Withstand Temp. 150 Degrees F
- Protective Height 6 ft
- Protective Material Transparent Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 334-6X6
- Zoro # G0158496
- UPC # 690830334668
- Country of Origin China
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Width | 6 ft. |
Protective Width | 6 ft |
Height | 6 ft. |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-510, 0 to 15 psi, Use With: Acetylene, Liquefied Propane (KH1120)
- 3M 6000S LENS COVER 10PK (6885P10-C)
- LINCOLN ELECTRIC Canvas Cover (KH495)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- STEINER Protect-O-Screens (R) 6 ft Wx4 ft, Charcoal Gray (532-4X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (332-6X10)
- STEINER Welding Screen, 8 ft. W, 6 ft., Olive (501HD-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522HD-6X6)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533HD-6X6)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- Steiner Welding Screens