Shop All Welding Screens
Steiner
Protect-O-Screens (R) 6 ft. Wx6 ft., Orange
Mfr # 338-6X6
Zoro # G0158505
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Curtains
- Material Vinyl
- Features Finished Hems, Reduces The Visible Flash and Allows Light Into The Work Area, Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby
- Height 6 ft.
- Material Weight 13 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 338-6X6
- Zoro # G0158505
- UPC # 690830338666
- Country of Origin China
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Width | 6 ft. |
Curtain Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Orange, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #0 (SC12-0)
- HAKKO HAKKO Housing (B5232)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Tan (22RN97)
- HOBART WELDING PRODUCTS Multiprocess Welder (500578)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-338F-6X6)
- STEINER Welding Screens, 4 ft H, 6 ft W, Black (536HD-4x6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- Steiner Welding Screens