Shop All Welding Screens
Steiner
Protect-O-Screens (R) 6 ft. Wx6 ft., Olive
Mfr # 301-6X6
Zoro # G0158514
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive
- Height 6 ft.
- Welding Protection Sub-Category Curtains
- Material Cotton Duck
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 301-6X6
- Zoro # G0158514
- UPC # 690830301660
- Country of Origin India
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Height | 6 ft |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Cotton Duck, Curtain Material Coating Cotton Duck, Maximum Temperature 350 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Olive Green, Curtain Material Weight 12 oz/sq yd, Curtain Material Thickness 0.64 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards CPAI-84, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD METAL TRUCK FOR MC OR B OOUTFIT (504)
- WESTERN ENTERPRISES HOSE REPAIR KIT W/ C6-6-1 TOOL (CK-6)
- BLUE DEMON High Speed, Carbon Stl Electrode, 3/32, 5lb (E7024-332-05P)
- POWERWELD Twin Welding Hose Assembly, 3/8" x 25', Grade T (PW38-25T)
- STEINER Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray (332-60-25GR)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (334-6X10)
- STEINER Connectors, For H D Welding Screens (54203HD)
- STEINER Welding Screen, 6 ft. H x 10 ft. W (533HD-6X10)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- STEINER Welding Strip Curtain, 8 x 6 ft., Blue, PVC (83421B)
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- Steiner Welding Screens