Shop All Welding Screens
Steiner
Protect-O-Screens (R) 6 ft. Wx4 ft., Olive
Mfr # 501-4X6
Zoro # G2998091
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CPAI-84
- Thickness 0.025"
- Material Weight 12 oz/sq yd
- Protective Height 4 ft
- Protective Material Cotton Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 501-4X6
- Zoro # G2998091
- UPC # 690830501466
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 4 ft |
Protective Width | 6 ft |
Width | 6 ft. |
Height | 4 ft. |
Overall Height | 4 ft |
Overall Width | 6 ft |
Panel Height | 4 ft |
Frame Tube Size | 3/4 in |
Screen Width | 0.025 in |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Hot Air, Single Jet, 4.0mm (N4-02)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane (0781-3606)
- KING TOOL Long Tip Cleaner, 13 Cleaner Sizes (KLTCC-00)
- SEELYE Welding Rod, HDPE, 5/32 In, Black, PK35 (900-14032)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (339-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (301-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501-6X10)
- STEINER Blue Welding Curtain, 72"X81Yd Roll (325-72R)
- HI TEMP Welding Pad, 12in. W, 14 in., 1 in., Red (R51-12X14X1-PS)
- Steiner Welding Screens