Shop All Welding Screens
Steiner
Protect-O-Screens (R) 6 ft. Wx4 ft., Olive
Mfr # 301-4X6
Zoro # G3277985
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Standards CPAI-84
- Protective Thickness 0.025 in
- Color Olive
- Material Cotton Duck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 301-4X6
- Zoro # G3277985
- UPC # 690830301462
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Height | 4 ft. |
Width | 6 ft. |
Protective Height | 4 ft |
Curtain Height | 4 ft |
Curtain Width | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Opaque, Curtain Material Type Cotton Duck, Curtain Material Coating Cotton Duck, Maximum Temperature 350 Degrees F, Curtain Height 4 ft, Curtain Width 6 ft, Curtain Material Color Olive Green, Curtain Material Weight 12 oz/sq yd, Curtain Material Thickness 0.64 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards CPAI-84, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Gas Shielded Flux Core, E71T-1C/1M, .045" x 33 lb (71T104533)
- TWECO Cable Connector, Female, Single Point, PK2 (94251220)
- WESTWARD Brazing Alloy Rod, Bronze, 3/16 in. (30XP49)
- HAKKO Nozzle, Extra Long, Desoldering, 1.0mm (N3-L10)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (536-6X6)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow (334-60-25GR)
- STEINER Welding Strip Curtain, 6 x 8 ft, Amber, PVC (83412)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-6X6)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- Steiner Welding Screens