Shop All Binoculars
This Product is Discontinued
Steiner Optics
Predator Watching Binocular, 10x Magnification, Roof Prism, 328 ft Field of View (Discontinued)
Mfr # 2444
Zoro # G6230707
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Predator Watching
- Magnification 10x
- Field of View 328 ft
- Prism Type Roof
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 2444
- Zoro # G6230707
- UPC # 840229100699
- Country of Origin Germany
- Category Binoculars
Dimensions
Width (In.) | 4 15/16 in |
Length (In.) | 6 15/16 in |
Height (In.) | 2 1/2 in |
Details
Item | Binocular |
Type | Predator Watching |
Magnification | 10x |
Field of View | 328 ft |
Prism Type | Roof |
Weather Resistant | Yes |
Tripod Mountable | No |
Min. Distance (Ft.) | 6 |
Weight | 26.5 oz |
Includes | Lens Covers, Neck Strap |
Optical Lens Coating | Coated |
Construction | Polymer |
Standards | MIL-SPEC |
Description
Binoculars, Predator Watching, Magnification 10X, Field of View 328 ft., Prism Type Roof, Length (In.) 6-15/16, Width (In.) 4-15/16, Height (In.) 2-1/2, Construction Polymer, Lens Coating High Contrast, Min. Distance (Ft.) 6, Tripod Mountable No, Weather Resistant Yes, Standards MIL-SPEC, Weight 26.5 oz., Includes Neck Strap, Lens Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.