Shop All Binoculars
This Product is Discontinued
Steiner Optics
Predator Compact Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (Discontinued)
Mfr # 2442
Zoro # G1662711
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Predator
- Color Black
- Magnification 10x
- Field of View 302 ft @ 1000 yd
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 2442
- Zoro # G1662711
- UPC # 840229100675
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 1 13/16 in |
Width (In.) | 4 7/64 in |
Length (In.) | 4 29/32 in |
Details
Item | Compact Binocular |
Type | Predator |
Color | Black |
Magnification | 10x |
Field of View | 302 ft @ 1000 yd |
Prism Type | Roof |
Weather Resistant | Yes |
Tripod Mountable | No |
Weight | 10.4 oz |
Includes | Case, Lens Cover, Strap |
Min. Distance (Ft.) | 10 ft |
Construction | Makrolon Housing |
Optical Lens Coating | Fully Multi-Coated |
Description
Compact Binocular, Predator, Magnification 10X, Field of View 302 ft. @ 1000 yd., Prism Type Roof, Length (In.) 4-29/32, Width (In.) 4-7/64, Height (In.) 1-13/16, Construction Makrolon Housing, Color Black, Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 10, Tripod Mountable No, Weather Resistant Yes, Weight 10.4 oz., Includes Strap, Case, Lens Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.