Shop All Binoculars
This Product is Discontinued
Steiner Optics
Predator Binocular, 8x Magnification, Roof Prism, 381 ft @ 1000 yd Field of View (Discontinued)
Mfr # 2443
Zoro # G1662705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Predator
- Color Black
- Magnification 8x
- Field of View 381 ft @ 1000 yd
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 2443
- Zoro # G1662705
- UPC # 840229100682
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 29/32 in |
Length (In.) | 6 29/32 in |
Height (In.) | 2 1/2 in |
Details
Item | Binocular |
Type | Predator |
Color | Black |
Magnification | 8x |
Field of View | 381 ft @ 1000 yd |
Prism Type | Roof |
Weather Resistant | Yes |
Construction | Makrolon Housing |
Weight | 26.1 oz |
Tripod Mountable | No |
Min. Distance (Ft.) | 6 |
Includes | Case, Lens Cover, Strap |
Optical Lens Coating | Fully Multi-Coated |
Description
Binocular, Predator, Magnification 8X, Field of View 381 ft. @ 1000 yd., Prism Type Roof, Length (In.) 6-29/32, Width (In.) 4-29/32, Height (In.) 2-1/2, Construction Makrolon Housing, Color Black, Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 6, Tripod Mountable No, Weather Resistant Yes, Weight 26.1 oz., Includes Strap, Case, Lens Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.