Shop All Binoculars
This Product is Discontinued
Steiner Optics
Marine with Compass Binocular, 7x Magnification, Porro Prism, 370 ft @ 1000 yd Field of View (Discontinued)
Mfr # 7155
Zoro # G1662757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Marine with Compass
- Color Blue
- Magnification 7x
- Field of View 370 ft @ 1000 yd
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 7155
- Zoro # G1662757
- UPC # 840229100712
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 3 13/16 in |
Length (In.) | 5 1/2 in |
Width (In.) | 8 7/64 in |
Details
Item | Binocular |
Type | Marine with Compass |
Color | Blue |
Magnification | 7x |
Field of View | 370 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | Yes |
Min. Distance (Ft.) | 66 ft |
Includes | Case, Lens Cover, Objective Lens 50mm, Strap |
Requires | Adaptor |
Construction | Makrolon Housing |
Optical Lens Coating | Fully Multi-Coated |
Tripod Mountable | Yes |
Weight | 39.2 oz |
Description
Binocular, Marine w/Compass, Magnification 7X, Field of View 370 ft. @ 1000 yd., Prism Type Porro, Length (In.) 5-1/2, Width (In.) 8-7/64, Height (In.) 3-13/16, Construction Makrolon Housing, Color Blue, Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 66, Tripod Mountable Yes, Requires Adaptor, Weather Resistant Yes, Weight 39.2 oz., Includes Strap, Case, Lens Cover, Objective Lens 50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.