Shop All Binoculars
This Product is Discontinued
Steiner Optics
General Binocular, 7x Magnification, Porro Prism, 356 ft @ 1000 yd Field of View (Discontinued)
Mfr # 575
Zoro # G5393351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type General
- Magnification 7x
- Field of View 356 ft @ 1000 yd
- Prism Type Porro
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 575
- Zoro # G5393351
- UPC # 000381805751
- Country of Origin Germany
- Category Binoculars
Dimensions
Width (In.) | 8 1/4 in |
Height (In.) | 3 in |
Length (In.) | 6 7/32 in |
Details
Item | Binocular |
Type | General |
Magnification | 7x |
Field of View | 356 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | Yes |
Includes | Case, Lens Cover, Strap |
Weight | 36.3 oz |
Min. Distance (Ft.) | 66 |
Tripod Mountable | No |
Construction | Rubber Armored |
Optical Lens Coating | Fully Multi-Coated |
Eye Relief | 22 mm |
Description
Binocular, General, Magnification 7X, Field of View 356 ft. @ 1000 yd., Prism Type Porro, Length (In.) 6-7/32, Width (In.) 8-1/4, Height (In.) 3, Construction Rubber Armored, Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 66, Tripod Mountable No, Weather Resistant Yes, Weight 36.3 oz, Includes Case, Lens Cover, Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.