Shop All Binoculars
Steiner Optics
General Binocular, 10x Magnification, Bak-4 Roof Prism, 326 ft Field of View
Mfr # 2015
Zoro # G0984212
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 10x
- Field of View 326 ft
- Prism Type Bak-4 Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 2015
- Zoro # G0984212
- UPC # 840229101719
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 2 5/8 in |
Height (In.) | 5 3/4 in |
Width (In.) | 5 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 10x |
Field of View | 326 ft |
Prism Type | Bak-4 Roof |
Weather Resistant | Yes |
Weight | 28 oz |
Min. Distance (Ft.) | 8 ft |
Optical Lens Coating | Fully Multi-Coated |
Includes | Case, Neck Strap |
Construction | Makrolon Housing |
Tripod Mountable | Yes |
Description
Binocular, General, Magnification 10X, Field of View 326 ft., Prism Type Bak-4 Roof, Length (In.) 2-5/8, Width (In.) 5, Height (In.) 5-3/4, Construction Makrolon Housing, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 8, Tripod Mountable Yes, Weather Resistant Yes, Weight 28 oz., Includes Neck Strap, Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Blue (91137)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for IT-YB613 (ML1.3-6217)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for Briggs & Stratton 040234 (ML55-12INT482)
- W BOX 9 CHANNEL 7.5A 12VDC CCTV (0E-1275AD9)
- STEINER OPTICS General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View (2018)
- STEINER OPTICS Float Strap, Yellow/Black, Mfr. No. 4961 (76803)
- KONUS 7-21x40mm New Zoom Binoculars with Rubber Armour (2120)
- BUSHNELL PowerView 2 10x 50mm Porro Binoculars (PWV1050)
- KONUS Army 7x50mm Porro Prism Binoculars (2171)
- BUSHNELL Marine Binocular, 7 x 50 Magnification, Porro Prism, 380 ft @ 1000 yd Field of View (137501)
- KONUS 15-45x65 Zoom Spotting Scope (7128)
- Steiner Optics Binoculars