Shop All Binoculars
Steiner Optics
Float Strap, Yellow/Black, Mfr. No. 4961
Mfr # 76803
Zoro # G1662608
original price:
$53.19
14% off
new price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Material Nylon
- For Use With 2304, 2305, 7155, 7655, Mfr. No. 4961
- Features Float Strap to Secure Your Navigator Binoculars and Keep Them From Sinking In The Event You Drop Them In The Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 76803
- Zoro # G1662608
- UPC # 840229100989
- Country of Origin China
- Category Binoculars
Details
Item | Float Strap |
Color | Yellow/Black |
Material | Nylon |
For Use With | 2304, 2305, 7155, 7655, Mfr. No. 4961 |
Features | Float Strap to Secure Your Navigator Binoculars and Keep Them From Sinking In The Event You Drop Them In The Water |
Description
Float Strap, Yellow/Black, Nylon, For Use With Mfr. No. 4961, 2304, 2305, 7155, 7655, Features Float Strap to Secure Your Navigator Binoculars and Keep Them From Sinking In The Event You Drop Them In The Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Zeus PC1.3-6F1 (MAX3948582)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- TRIPP LITE HDMI-Cat5/6 Extender, Up to 100ft, Audio (B126-1P0)
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-06F-MM)
- STEINER OPTICS General Binocular, 15X Magnification, Bak-4 Roof Prism, 241 ft Field of View (2018)
- STEINER OPTICS General Binocular, 10x Magnification, Bak-4 Roof Prism, 326 ft Field of View (2015)
- KONUS Table photographic tripod for spotting scopes - 390mm (1958)
- BUSHNELL Binocular, 12 x 50 Magnification, Porro Prism, 267 ft Field of View (131250)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- KONUS REX 10x42 Binocular (2345)
- Steiner Optics Binoculars