Shop All Binoculars
This Product is Discontinued
Steiner Optics
Commander Binocular, 7x Magnification, Porro Prism, 438 ft @ 1000 yd Field of View (Discontinued)
Mfr # 2304
Zoro # G1662748
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue
- Type Commander
- Magnification 7x
- Field of View 438 ft @ 1000 yd
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Optics
- MFR # 2304
- Zoro # G1662748
- UPC # 840229101207
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 6 13/64 in |
Height (In.) | 3 in |
Width (In.) | 8 7/64 in |
Details
Item | Binocular |
Color | Blue |
Type | Commander |
Magnification | 7x |
Field of View | 438 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | Yes |
Min. Distance (Ft.) | 66 ft |
Tripod Mountable | Yes |
Requires | Adaptor |
Weight | 38.4 oz |
Optical Lens Coating | Fully Multi-Coated |
Includes | Case, Lens Cover, Strap |
Construction | Makrolon Housing |
Description
Binocular, Commander, Magnification 7X, Field of View 438 ft. @ 1000 yd., Prism Type Porro, Length (In.) 6-13/64, Width (In.) 8-7/64, Height (In.) 3, Construction Makrolon Housing, Color Blue, Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 66, Tripod Mountable Yes, Requires Adaptor, Weather Resistant Yes, Weight 38.4 oz., Includes Strap, Case, Lens Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.