Shop All Welding Gloves
Steiner
MIG/Stick Welding Gloves, Elkskin Palm, 2XL, PR
Mfr # 7502-2X
Zoro # G8370997
product price: $36.45
/pr
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application Stick/MIG Welding
- Cuff Style Gauntlet
- Glove Back Material Elkskin
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 7502-2X
- Zoro # G8370997
- UPC # 690830750284
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 6 in |
Glove Length | 14 in |
Description
Elkskin Palm Stick Weld Gloves,2XL,PR1, Welding Glove Application MIG, Stick, Glove Back Material Elkskin, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XL, Color White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Single Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152343)
- DEFENDER SAFETY DSG-BNS-01, Nitrile Disposable Gloves, 4 Mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (DSG-BNS-01-S)
- BRADY Fire Extinguisher Sign, 24 in Height, 4 in Width, Polyester, Rectangle, English (73657)
- STEINER MIG Welding Gloves, Cowhide Palm, 2XL, PR (0207-X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-L)
- STEINER MIG Welding Gloves, Deerskin Palm, XL, PR (02276-X)
- STEINER Welding Gloves, 14In, Brown/Rust, PR (2119Y-X)
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0224-S)
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, 2XL (WSTICK)
- Steiner Gloves & Hand Protection