Shop All Welding Gloves
Steiner
MIG Welding Gloves, Goatskin Palm, XL, PR
Mfr # 0215-X
Zoro # G8371417
Sold in multiples of 10 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 0215-X
- Zoro # G8371417
- UPC # 690830021544
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4.5 in |
Glove Length | 23 in |
Description
MIG Welding Gloves,Long Cuff,XL,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Brown/White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tacky Mat, Blue, 24 x 36 In, PK4 (5KDD5)
- SPILL MAGIC Removable Broom Head, Silver, 1" L (207TP)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, L, 9" L, PR (MSV-72-010)
- 3M PROTECTA Vest-Style Harness, S, Polyester (1161501)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0215-M)
- STEINER MIG Welding Gloves, Goatskin Palm, 2XL, PR (0235-2X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21918-KSC-L)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (2519B-X)
- STEINER TIG Welding Gloves, Deerskin Palm, M, PR (0220-M)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0230-L)
- DEWALT Premium TIG Welding Gloves, Small (DXMF03051SM)
- Steiner Welding Gloves