Shop All Welding Gloves
Steiner
MIG Welding Gloves, Goatskin Palm, M, PR
Mfr # 0215-M
Zoro # G8371426
product price: $19.89
/pr
$19.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0215-M
- Zoro # G8371426
- UPC # 690830021537
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4.5 in |
Glove Length | 14 in |
Description
MIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Brown/White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (489360)
- HONEYWELL MILLER AirCore Full Body Harness, Large/X-Large, Green (AC-QC-BDP/UGN)
- MONTOUR LINE Purple Plastic Chain Master Link, 2 in (CH-ML-20-PE)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0232-X)
- STEINER TIG Welding Gloves, Sheepskin Palm, S, PR (0223-S)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0266-S)
- STEINER MIG Welding Gloves, Deerskin Palm, XL, PR (02276-X)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119Y-KSC-L)
- CAIMAN Welding Gloves, PR (1864-4)
- Steiner Welding Gloves