Shop All Welding Gloves
Steiner
MIG Welding Gloves, Goatskin Palm, 2XL, PR
Mfr # 0232-2X
Zoro # G8371618
product price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0232-2X
- Zoro # G8371618
- UPC # 690830023241
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 3.5 in |
Description
MIG Welding Gloves,Long Cuff,2XL,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size 2XL, Color Tan, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV703FO (M))
- MILWAUKEE TOOL Front Brim Blue Front Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1124)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, XL, PR (WMIG-05-XL)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0235-L)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-KSC-L)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2419B-L)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0224-X)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0260-M)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119C-L)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- Steiner Gloves & Hand Protection