Shop All Welding Gloves
Steiner
MIG Welding Gloves, Cowhide Palm, XL, PR
Mfr # 0217-X
Zoro # G8371609
product price: $21.39
/pr
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0217-X
- Zoro # G8371609
- UPC # 690830021735
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 4 in |
Description
MIG Welding Gloves,Long Cuff,XL,PR1, Welding Glove Application TIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size XL, Color Red, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU76)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1847-RD_14X10 (U3-1847-RD_14X10)
- LYLE Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0006-ED_14x10)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, L, PR (7500-L)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0218-M)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119Y-KSC-L)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, XL (K3109-XL)
- Steiner Welding Gloves