Shop All Welding Gloves
Steiner
MIG Welding Gloves, Cowhide Palm, M, PR
Mfr # 0217-M
Zoro # G8371581
product price: $20.35
/pr
Sold in multiples of 12 for $244.20
$244.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Cuff Material Cowhide
- Application MIG Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0217-M
- Zoro # G8371581
- UPC # 690830021711
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4 in |
Description
MIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application TIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Red, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Natural Rubber Latex, Powder-Free, M, 50 PK, Blue (SG-375-M)
- TECHNICHE Cooling Vest, S, Silver, Nylon (6529-SILVERS)
- FEDERAL SIGNAL Spire(R) Short Dome Dust Cover (200DC-SHORT)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0232-L)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0224-L)
- STEINER TIG Welding Gloves, Goatskin Palm, 2XL, PR (0224K-2X)
- STEINER TIG Welding Gloves, Kidskin Palm, L, PR (0260-L)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0235-M)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0266-M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4600)
- Steiner Welding Gloves