Shop All Welding Gloves
Steiner
MIG Welding Gloves, Cowhide Palm, M, PR
Mfr # 0216-M
Zoro # G8371365
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application MIG Welding
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 0216-M
- Zoro # G8371365
- UPC # 690830021612
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 4.5 in |
Description
MIG Welding Gloves,Long Cuff,M,PR1, Welding Glove Application MIG, Glove Back Material Cowhide, Glove Leather Grade B, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Size M, Color Brown/White, Cuff Material Cowhide, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- SIGNMISSION OSHA Sign, Glasses Beyond This Point With Symbol, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18167)
- ERB SAFETY Safety Vest, Hi-Viz, Reflective, Lime, M (14625)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- STEINER MIG Welding Gloves, Cowhide Palm, S, PR (0216-S)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0232-L)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0230-M)
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, S, PR (4950S)
- Steiner Gloves & Hand Protection