Shop All Welding Gloves
Steiner
MIG Welding Gloves, Cowhide Palm, M, PR
Mfr # 0207-M
Zoro # G8371347
product price: $13.29
/pr
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Application MIG
- Size M
- Cuff Style Gauntlet
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0207-M
- Zoro # G8371347
- UPC # 690830020707
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 14" |
Glove Length | 14 in |
Details
Item | Welding Gloves |
Application | MIG |
Cuff Style | Gauntlet |
Glove Back Material | Cowhide |
Palm Material | Cowhide |
Back Material | Grain Cowhide |
Cuff | Gauntlet |
Grade of Leather | Side Split |
Color | Tan |
Lining | Unlined |
Leather Grade | Side Split |
Leather Glove Liner Type | Unlined |
Description
MIG Welding Gloves,Long Cuff,M,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- NMC Danger No Smoking Sign, D79AB (D79AB)
- 3M Breath Tube, Comb, Dual Airline, Back-Mount (SA-2600)
- ALC Abrasive Blast Suit, Blue, XXXXX-Large (41427)
- STEINER MIG Welding Gloves, Pigskin Palm, L, PR (P750-L)
- STEINER MIG Welding Gloves, Goatskin Palm, XL, PR (0215-X)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0230-M)
- STEINER MIG Welding Gloves, Goatskin Palm, M, PR (0232-M)
- STEINER MIG/Stick Welding Gloves, Elkskin Palm, L, PR (7500-L)
- STEINER MIG Welding Gloves, Cowhide Palm, L, PR (0217-L)
- TILLMAN Gloves, PR, Brand and Series: Tillman 1357 (1357XL)
- Steiner Welding Gloves