Shop All Leather Palm Gloves
Steiner
Mechanics Gloves, XL, Tan/Black, Reinforced, Omni-Directional Spandex
Mfr # 0944-X
Zoro # G8372150
product price: $11.79
/pr
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Tan/Black
- Thumb Style Wing
- Leather Grade Standard
- Cuff Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 0944-X
- Zoro # G8372150
- UPC # 690830000150
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Gloves |
Color | Tan/Black |
Thumb Style | Wing |
Leather Grade | Standard |
Cuff Style | Elastic |
Palm Material | Grain Goatskin Leather |
Closure Type | hook-and-loop |
Glove Back Material | Spandex |
Minimum Temperature | Not Rated |
Lining Material | Unlined |
Palm Style | Reinforced |
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A11A3, Exam Glove, 2.2 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A11A32)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (61WHR)
- VIKING Safety Vest, Mesh, Green, L/XL (U6125G-L/XL)
- LINCOLN ELECTRIC Wedling Beanie (K2994-L)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- MCR SAFETY Shoulder Double Leather Palm 4.5, L, PK12 (1312)
- BIG TIME PRODUCTS Mens True Grip Large Leather Palm Glove (243785)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (500DP)
- RIDGID RIDGID® Drain Cleaning Leather Gloves, For Use W/RIDGID® Tools (41937)
- MCR SAFETY Fasguard White Grain Goatskin Yellow P, M (906M)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (500DP)
- Steiner Leather Palm Gloves