Shop All Welding Helmets
Steiner
Leather Welding Chaps
Mfr # 12174
Zoro # G0303721
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size Universal
- Material Leather
- Closure Type Adjustable Waistband, Snaps on Each Leg
- Passes ASTM F6413 Flame Test No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 12174
- Zoro # G0303721
- UPC # 690830121749
- Country of Origin United States
- Category Welding Helmets
Dimensions
Size | Universal |
Overall Length | 39 in |
Size (Inseam x Max. Waist) | 29 in |
Details
Item | Welding Chaps |
Color | Brown |
Material | Leather |
Closure Type | Adjustable Waistband, Snaps on Each Leg |
Passes ASTM F6413 Flame Test | No |
Waist Closure | Adjustable Strap |
Leg Closure | Buckle |
Inseam | 29 in |
Garment Type | Chaps |
Heat Protection Type | Welding |
Adjustable Locations | Leg, Waist |
Color Family | Brown |
Material (Wt) | Cowhide |
Description
Welding Chaps, Size 39 in Long, Brown, Leather, Closure Type Adjustable Waistband, Snaps on Each Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Plate Sets - Polycarbonate (S19452)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 1 lb. (41R170)
- ALPHA FRY Solder Flo-Temp 1# (13945)
- BLUE DEMON SS Weld Wire, 0.035"x30lb. Spool (ER310-035-30)
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- STEINER Cowhide Welding, Cape Sleeves, XL (8210-X)
- STEINER Welding Cap, Cotton, Universal (KK001-X)
- STEINER Cowhide Welding, Cape Sleeves, 2XL (9210-2X)
- STEINER Cowhide Welding, Chaps, 39" (92174)
- OPTREL Charger Cable, For Optrel Panoramaxx (5010.001)
- Steiner Welding Helmets