Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Leather Sleeves Jacket, Flame Resist, XL
Mfr # 1260-X
Zoro # G8370951
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Length 30 in
- Material Cotton with Cowhide Sleeves
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1260-X
- Zoro # G8370951
- UPC # 690830126034
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Blue |
Gender | Men's |
Color | Navy |
Material | Cotton with Cowhide Sleeves |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
ANSI Class | Not Rated |
Includes Soapstone Pocket | Yes |
High-Visibility | No |
Collar Style | Shirt |
Includes Mesh Back | No |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Garment Type | Jacket |
Total Number of Pockets | 2 |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Material Trade Name | Cotton, Leather |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hot Mill Weight 3 Ply Burlap Lin, L, PK12 (9132K)
- KASK V2 Plus Visor for Super Plasma Helmets - Smoke (V2PLUS-SM)
- JUSTRITE SpillSlope Shelf, 19-5/8 In. W, 29 In. D (29941)
- NMC Danger Equipment Lock Out A Life Is On Tag, Pk25 (LOTAG18ST)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 4XL (1040-4X)
- STEINER Leather Sleeves Jacket, Flame Resist, M (1260-M)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- STEINER Cotton Jacket, Flame Resistant, Black, L (1080MB-L)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, M (1250-M)
- STEINER Leather Sleeves Jacket, Flame Resist, 4XL (1250-4X)
- Steiner Arc Flash and Flame Resistant Clothing