Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Leather Sleeves Jacket, Flame Resist, M
Mfr # 1260-M
Zoro # G8371049
product price: $45.99
/ea
Sold in multiples of 5 for $229.95
$229.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Length 30 in
- Material Cotton with Cowhide Sleeves
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1260-M
- Zoro # G8371049
- UPC # 690830126010
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Blue |
Gender | Men's |
Color | Navy |
Material | Cotton with Cowhide Sleeves |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
ANSI Class | Not Rated |
Total Number of Pockets | 2 |
Garment Type | Jacket |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Passes ASTM F6413 Flame Test | D6413-10 |
Includes Soapstone Pocket | Yes |
Collar Style | Shirt |
High-Visibility | No |
Includes Mesh Back | No |
Fall Protection Compatible | No |
Material Trade Name | Cotton, Leather |
Cuff Style | Snaps |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size M, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-019-12HA (HC-019-12HA)
- BANNER STAKES Light Kit, Matte (MHPL4171R)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1445-RA_14X10 (U5-1445-RA_14X10)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Large (MGTS-BL05-010)
- STEINER Leather Sleeves Jacket, Flame Resist, 4XL (1250-4X)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL, Length: 30" (1250-3X)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040-X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- NATIONAL SAFETY APPAREL Aluminized Jacket, L, Carbon Kevlar(R) (C22NLLG30)
- Steiner Arc Flash and Flame Resistant Clothing