Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Leather Sleeves Jacket, Flame Resist, 4XL
Mfr # 1250-4X
Zoro # G8370820
product price: $51.99
/ea
Sold in multiples of 3 for $155.97
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Length 30 in
- Material Cotton with Cowhide Sleeves
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1250-4X
- Zoro # G8370820
- UPC # 690830125068
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 4XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Orange |
Gender | Men's |
Color | Orange |
Material | Cotton with Cowhide Sleeves |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
ANSI Class | Not Rated |
Includes Mesh Back | No |
Garment Type | Jacket |
High-Visibility | No |
Total Number of Pockets | 2 |
Includes Soapstone Pocket | Yes |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Passes ASTM F6413 Flame Test | D6413-10 |
Fall Protection Compatible | No |
Collar Style | Shirt |
Material Trade Name | Cotton, Leather |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 4XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (GNRS1620WH)
- WERMA Audible Alarm, 24V (10701070)
- AVENGER SAFETY FOOTWEAR Size 16 FOREMAN ROMEO CT, MENS PR (A7111-16M)
- DRAEGER Detector Tube, Ozone, 10 to 300 ppm, PK10 (CH21001)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, L (1250-L)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, XL (1230-X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, S (1230-S)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, 2XL (1230-2X)
- ARIAT FR 1/4 Zip, Men's, 4XL (10027924)
- Steiner Workwear and Protective Clothing