Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Leather Sleeves Jacket, Flame Resist, 3XL, Length: 30"
Mfr # 1250-3X
Zoro # G8370811
Sold in multiples of 5 for $249.95
$249.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Family Orange
- Gender Men's
- Length 30 in
- Material Cotton with Cowhide Sleeves
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 1250-3X
- Zoro # G8370811
- UPC # 690830125051
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Orange |
Gender | Men's |
Color | Orange |
Material | Cotton with Cowhide Sleeves |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Cuff Style | Snaps |
Number of Outside Pockets | 1 |
ANSI Class | Not Rated |
Number of Inside Pockets | 1 |
Includes Mesh Back | No |
Garment Type | Jacket |
High-Visibility | No |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Fall Protection Compatible | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Total Number of Pockets | 2 |
Includes Soapstone Pocket | Yes |
Collar Style | Shirt |
Material Trade Name | Cotton, Leather |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Orange, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Maintenance Free Tyvek Hood Cf Sar (9910-EF)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, L (CEC2KH LN 44)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194798)
- HONEYWELL NORTH Howard Leight„¢ LPF-30 Maximum Lite® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box (LPF-30)
- STEINER Leather Sleeves Jacket, Flame Resist, 4XL (1250-4X)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL (1260-3X)
- STEINER Leather Sleeves Jacket, Flame Resist, M (1260-M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070-L)
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080MB-M)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, S (1830-S)
- Steiner Flame Resistant & Arc Flash Jackets & Coats