Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Leather Sleeves Jacket, Flame Resist, 3XL
Mfr # 1260-3X
Zoro # G8370866
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Gender Men's
- Length 30 in
- Material Cotton with Cowhide Sleeves
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1260-3X
- Zoro # G8370866
- UPC # 690830126058
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Details
Item | Welding Jacket |
Color Family | Blue |
Gender | Men's |
Color | Navy |
Material | Cotton with Cowhide Sleeves |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
ANSI Class | Not Rated |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
Heat Protection Type | Flames, Metal Spatter, Sparks |
High-Visibility | No |
Collar Style | Shirt |
Passes ASTM F6413 Flame Test | D6413-10 |
Fall Protection Compatible | No |
Garment Type | Jacket |
Total Number of Pockets | 2 |
Includes Soapstone Pocket | Yes |
Includes Mesh Back | No |
Material Trade Name | Cotton, Leather |
Cuff Style | Snaps |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Shirt, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Length 30 in, Material Cotton with Cowhide Sleeves, Number of Inside Pockets 1, Number of Outside Pockets 1, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Garment Type Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, M, 12PK (34-824/M)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (V2CL2MLX4)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC-BDP/UBK)
- STEINER Leather Sleeves Jacket, Flame Resist, 3XL, Length: 30" (1250-3X)
- STEINER Leather Sleeves Jacket, Flame Resist, M (1260-M)
- STEINER Leather Sleeves Jacket, Flame Resist, 4XL (1250-4X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, M (1230-M)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, M (1060-M)
- STEINER Flame-Resistant Jacket, Green/Gray, 3XL (1230-3X)
- Steiner Workwear and Protective Clothing