Shop All Welding Gloves
Steiner Industries
X-LRG GOATSKIN TIG GLOVES w/3" CUFF
Mfr # SB0229X
Zoro # G701994544
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Split cowhide
- Cuff Style Gauntlet
- Thumb Style Straight
- Glove Length 12 in
- Stitching Material Kevlar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # SB0229X
- Zoro # G701994544
- UPC # 690830022930
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Details
Cuff Material | Split cowhide |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Stitching Material | Kevlar |
Color | Tan |
Glove Liner Material | Unlined |
Leather Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XL 100/BX (LGBL-XL)
- RADIANS Radians SV22B-1 Economy Type O Class 1 Safety Vest (SV22-1ZBM-3X)
- 3M Versaflo Standard Faceseal, PK5 (M-935)
- HY-KO Braille Use Stairs Signs 6" x 9", 3PK (A20022)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-2X)
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- STEINER INDUSTRIES Welding Gloves, MIG/Stick Application, PR (P750-M)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0265-2X)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519Y-L)
- STEINER INDUSTRIES Welding Gloves, MIG/TIG Application, PR (P210-M)
- Steiner Industries Welding Gloves