Shop All Welding Gloves
Steiner Industries
Welding Glove, PR
Mfr # 0300-M
Zoro # G104420213
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Split Cowhide
- Application MIG, Stick
- Cuff Style Gauntlet
- Glove Back Material Cowhide
- Glove Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 0300-M
- Zoro # G104420213
- UPC # 690830300021
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | M |
Cuff Length | 6 in |
Description
Welding Gloves, Welding Glove Application MIG, Stick, Glove Back Material Cowhide, Glove Leather Grade Premium, Thumb Style Keystone, Glove Cut Gunn, Glove Size M, Color Black, Orange, Cuff Material Split Cowhide, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biodegradable Flagging Tape, Blue, 100 ft (BDB-200)
- SERVUS Boot Pvc Pln Toe 16In Black 5 (18822-5)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- STEINER INDUSTRIES Welding Glove, PR (0300-X)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, XL, PR (0255-X)
- STEINER INDUSTRIES Welding Glove, PR (0263-2X)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, XL (9070LHO/XL)
- Steiner Industries Welding Gloves