Shop All Welding Gloves
Steiner Industries
Welding Glove, PR
Mfr # 0263-2X
Zoro # G004420177
product price: $32.35
/pr
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Cuff Material Grain Kidskin, Nomex
- Application 10
- Cuff Style Hook-and-Loop
- Glove Back Material Nomex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 0263-2X
- Zoro # G004420177
- UPC # 690830026341
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Cuff Length | 2 in |
Description
Welding Gloves, Welding Glove Application TIG, Glove Back Material Nomex, Glove Leather Grade Premium, Thumb Style Straight, Glove Cut Gunn, Glove Size 2XL, Color Black, White, Cuff Material Grain Kidskin, Nomex, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, White (91522)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43073)
- STEINER INDUSTRIES Welding Glove, PR (0300-M)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-3X)
- STEINER INDUSTRIES Welding Glove, PR (0263-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0261-M)
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, L, PR (ARCMIG-00-010)
- Steiner Industries Gloves & Hand Protection