Shop All Welding Gloves
Steiner Industries
TIG Welding Gloves, Kidskin Palm, XL, PR
Mfr # 0265-X
Zoro # G6932149
product price: $32.99
/pr
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Kidskin
- Application TIG
- Cuff Style Hook-and-Loop
- Glove Back Material kidskin
- Glove Leather Grade A, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 0265-X
- Zoro # G6932149
- UPC # 690830202646
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 3 in |
Description
Welding Gloves,Kidskin,TIG,XL,PR, Welding Glove Application TIG, Glove Back Material kidskin, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size XL, Color Black, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABELLA Cln Glove Ltx M Pnk (8546050)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, S (1FBA4)
- GASCO Calibration Gas, Air, Carbon Monoxide, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-50-10)
- BRADY Label, White, Labels/Roll: 3000 (THT-179-492-3)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0265-2X)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0265-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0265-S)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261CR-S)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-3X)
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- IRONCAT MIG Welding Gloves, Goatskin Palm, L, PR (9072/L)
- Steiner Industries Gloves & Hand Protection