Shop All Welding Gloves
Steiner Industries
TIG Welding Gloves, Kidskin Palm, XL, PR
Mfr # 0261CR-X
Zoro # G6931990
Sold in multiples of 6 for $209.94
$209.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Kidskin/FR Cotton
- Application TIG
- Cuff Style Slip-On
- Glove Back Material Cotton
- Glove Leather Grade A, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner Industries
- MFR # 0261CR-X
- Zoro # G6931990
- UPC # 690830261032
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 3 in |
Description
Welding Gloves,Kidskin,TIG,ANSI,A6,XL,PR, Welding Glove Application TIG, Glove Back Material Cotton, Glove Leather Grade A, B, Thumb Style Keystone, Glove Cut Gunn, Glove Size XL, Color Black/White, Cuff Material Kidskin/FR Cotton, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- CONDOR Disposable Gloves, 2 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (36VP37)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261CR-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, L, PR (0261-L)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, XL, PR (0255-X)
- STEINER INDUSTRIES LONG 23" WELDING GLOVES (SB21923-L)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-3X)
- STEINER INDUSTRIES Y-SERIES WELD GLOVE XL-BROWN SHLDR SPLIT (SB2119Y-X)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-L)
- Steiner Industries Gloves & Hand Protection