Shop All Welding Gloves
Steiner Industries
TIG Welding Gloves, Kidskin Palm, L, PR
Mfr # 0265-L
Zoro # G6932033
product price: $31.45
/pr
Sold in multiples of 6 for $188.70
$188.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application TIG
- Glove Cut Gunn - Full Back
- Stitching Material Kevlar(R)
- Glove Leather Grade A, B
- Cuff Material Kidskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 0265-L
- Zoro # G6932033
- UPC # 690830202639
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 3 in |
Description
Welding Gloves,Kidskin,TIG,L,PR, Welding Glove Application TIG, Glove Back Material kidskin, Glove Leather Grade A, B, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Size L, Color Black, Cuff Material Kidskin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (141S0035BR)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2090X-XL (10))
- GAMMEX Gammex(R), Poly Disposable Gloves, Polyisoprene, Powder-Free, S ( 7 1/2 ), 50 PK, Green (340055)
- OPEN ROAD Surveyor Safety Vest, Black, S (6165BK-S)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0265-S)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0265-M)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, 2XL, PR (0265-2X)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, M, PR (0255-M)
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- BDG Welding Gloves, PR (64-1-888KV)
- Steiner Industries Gloves & Hand Protection