Shop All Welding Gloves
Steiner Industries
$LRG GOATSKIN TIG GLVS w/3" CUFF
Mfr # SB0229L
Zoro # G902066521
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Split cowhide
- Cuff Style Gauntlet
- Thumb Style Straight
- Stitching Material Kevlar
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # SB0229L
- Zoro # G902066521
- UPC # 690830022923
- Country of Origin Pakistan
- Category Welding Gloves
Dimensions
Glove Size | L |
Glove Length | 12 in |
Details
Cuff Material | Split cowhide |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Stitching Material | Kevlar |
Color | Tan |
Glove Liner Material | Unlined |
Leather Grade | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7110-9W)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 9 Sz, PR (S18TAFGFN9)
- SPILL TECH ENVIRONMENTAL SpillTech WB510SN Oil-Only Sock/Net Boom, 5"W X 120"L, 4 Per Pack (WB510SN)
- HONEYWELL UVEX Safety Glasses, Clear Polarized (S2960HS)
- STEINER INDUSTRIES TIG WELDING GLOVE w/4" RUST CUFF (SB0224L)
- STEINER INDUSTRIES LG BLACK B-SA WELD GLOVE FOAM LINED (SB2619B-L)
- STEINER INDUSTRIES TIG Welding Gloves, Goatskin Palm, XL, PR (0224CR-X)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519Y-L)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0265-M)
- STEINER INDUSTRIES MIG Welding Gloves, Cowhide Palm, XL, PR (0233CR-X)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1012-B)
- Steiner Industries Welding Gloves