Shop All Welding Jackets
Steiner Industries
Leather Welding Jacket, S, Leather, Men
Mfr # 8215-S
Zoro # G504415994
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Jacket Style Leather
- Waist Style Open
- Garment Type Jacket
- Leather Process Split
- Includes Soapstone Pocket Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner Industries
- MFR # 8215-S
- Zoro # G504415994
- UPC # 690830004196
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Length | 30 in |
Size | S |
Description
ANSI Class Not Rated, Closure Type Snap, Collar Style Stand-Up/Roll-Down, Color Yellow, Fall Protection Compatible No, Features Non-Reflective Snap, Rivet Reinforced, Gender Men's, Heat Protection Type Flames, Spatter, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket Yes, Leather Grade Standard, Leather Process Split, Length 30 in, Material Leather, Number of Inside Pockets 1, Number of Outside Pockets 2, Size S, Stitching Material Kevlar, Total Number of Pockets 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (US-220-L)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (2968)
- MAGID Elastic Back Support Belt, XL (BS9000-XL)
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL (TR5PBA-XXL)
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- STEINER INDUSTRIES Leather Welding Jacket, 4XL, Leather, Men (8215-4X)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (8215-2X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1070-4X)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1160-4X)
- LINCOLN ELECTRIC Welding Jacket, Khaki, XL, 33 in. L (KH840XL)
- Steiner Industries Welding Jackets